Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1075-EG_12x18

  • Mfr # T1-1075-EG_12x18

  • Zoro # G5263820


product price:  $15.59
/ea

Key Features

Header
No Header
Legend
Neighborhood Crime Watch We Immediately Report All Suspicious Activities To Our Police Department
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1075-EG_12x18
Zoro #
G5263820
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Facility Sign
Header
No Header
Legend
Neighborhood Crime Watch We Immediately Report All Suspicious Activities To Our Police Department
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
OSHA Compliant
No
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Symbol
Crime Watch
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Header Background Color
White
Sign Legend Color
Black
ANSI Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Material Special Properties
Metal Detectable
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535-2006
Sign Legend Style
Symbol and Text
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
2 Center
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Sign Header Text Color
Black
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Header Background Color
White
Sign Legend
Neighborhood Crime Watch We Immediately Report All Suspicious Activities To Our Police Department
Abrasion Resistant
No
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Post, Wall
Sign Header
No Header
Mirror Print
No
Anti-Slip Surface
No
Product Type
Reflective Crime Watch Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Neighborhood Crime Watch We Immediately Report All Suspicious Activities To Our Police Department, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products