Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1095-DG_12x18

  • Mfr # T1-1095-DG_12x18

  • Zoro # G5201977


product price:  $29.29
/ea

Key Features

Header
No Header
Legend
No Trespassing This Property Is Protected By Video Surveillance Beware Of Dogs
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1095-DG_12x18
Zoro #
G5201977
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Facility Sign
Header
No Header
Legend
No Trespassing This Property Is Protected By Video Surveillance Beware Of Dogs
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Legend Color
White
ANSI Compliant
No
OSHA Compliant
No
Header Background Color
White
Sign Legend Color
Red
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
Camera
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Sign Legend Text Color
Black, White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Number of Printed Sides
1
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
60 ft
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Unfavorable Conditions
10 ft
ANSI Standards
ANSI Z535-2006
Sign Header Text Color
White
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Post, Wall
State Specific Sign
No
Mounting Pattern
2 Center
Sign Header Background Color
Red
Corrosion Resistant
Yes
Sign Legend
This Property Is Protected By Video Surveillance Beware Of Dogs
Sign Legend Background Color
Red, White
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header
No Trespassing
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Sign Format
Other Format
Material Properties
Rigid
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Product Type
Reflective No Trespassing Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Property Is Protected By Video Surveillance Beware Of Dogs, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products