Shop LYLE

Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1123-EG_12x18

  • Mfr # T1-1123-EG_12x18
  • Zoro # G5222983

product price: 
$
16.69
/ea

Key Features

Header
No Header
Legend
No Dumping
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1123-EG_12x18
Zoro #
G5222983
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
No Header
Legend
No Dumping
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
OSHA Compliant
No
Header Background Color
White
Symbol
None
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Black
Metal Detectable
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Header
No Header
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z535
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Sign Legend
No Dumping
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Material Special Properties
Metal Detectable
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Mounting Pattern
2 Center
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Mounting Location
Post, Wall
ANSI 969 Compliant
No
Product Type
Reflective No Dumping Sign

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Dumping, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.