Shop LYLE

Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1222-DG_12x18

  • Mfr # T1-1222-DG_12x18
  • Zoro # G5195272

product price: 
$
28.19
/ea

Key Features

Header
No Header
Legend
No Skateboarding Bicycle Riding Scooter Riding Roller Blading Ball Playing
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1222-DG_12x18
Zoro #
G5195272
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
No Header
Legend
No Skateboarding Bicycle Riding Scooter Riding Roller Blading Ball Playing
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Symbol
None
Header Background Color
White
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Write on Surface
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Legend
No Skateboarding Bicycle Riding Scooter Riding Roller Blading On Sidewalk
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Material Special Properties
Metal Detectable
Mounting Pattern
2 Center
Number of Printed Sides
1
Sign Header
No Header
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
Sign Legend Background Color
White
Glow In The Dark
No
Sign Mounting Location
Post, Wall
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Product Type
Reflective No Skateboards Sign

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Skateboarding Bicycle Riding Scooter Riding Roller Blading On Sidewalk, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.