Shop LYLE

Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1404-DG_12x18

  • Mfr # T1-1404-DG_12x18
  • Zoro # G5183007

product price: 
$
29.15
/ea

Key Features

Header
Warning
Legend
Warning Buried Irrigation Lines
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1404-DG_12x18
Zoro #
G5183007
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
Warning
Legend
Warning Buried Irrigation Lines
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Red
OSHA Compliant
No
Symbol
None
ANSI Compliant
No
Sign Legend Color
Red
Legend Style
Text
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Sign Legend Text Color
Red
Write on Surface
No
Sign Format
Other Format
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Material Properties
Rigid
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Sign Header
Warning
Maximum Viewing Distance - Favorable Conditions
60 ft
Mounting Pattern
2 Center
Sign Header Background Color
Red
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Mounting Location
Post, Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Sign Header Style
Text
Glow In The Dark
No
Mirror Print
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Material Special Properties
Metal Detectable
Abrasion Resistant
No
Sign Header Text Color
White
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Sign Legend
Buried Irrigation Lines
State Specific Sign
No
Product Type
Reflective Buried Pipeline Warning Sign

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Buried Irrigation Lines, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.