Shop LYLE

Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1416-EG_12x18

  • Mfr # T1-1416-EG_12x18

  • Zoro # G5168803


product price:  $18.19
/ea

Key Features

Header
Warning
Legend
Warning It Is Unlawful And Dangerous To Dispense Gasoline Unapproved Containers. No Smoking Stop Motor No Filling Of Portable Containers In Or On A Motor Vehicle. Place Container On Ground Before Filling.
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1416-EG_12x18
Zoro #
G5168803
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Facility Sign
Header
Warning
Legend
Warning It Is Unlawful And Dangerous To Dispense Gasoline Unapproved Containers. No Smoking Stop Motor No Filling Of Portable Containers In Or On A Motor Vehicle. Place Container On Ground Before Filling.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Red
Double-Sided
No
ANSI Compliant
No
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Symbol
None
Header Legend Color
White
Header Background Color
Red
OSHA Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Red
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
ANSI 969 Compliant
No
Mounting Pattern
2 Center
Maximum Viewing Distance - Unfavorable Conditions
10 ft
State Specific Sign
No
Sign Mounting Location
Post, Wall
Sign Format
Other Format
Sign Header
Warning
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
60 ft
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Sign Legend Style
Text
Material Properties
Rigid
Sign Header Text Color
Red
Sign Header Style
Text
Sign Header Background Color
White
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Metal Detectable
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Legend
It Is Unlawful And Dangerous To Dispense Gasoline Unapproved Containers. No Smoking Stop Motor No Filling Of Portable Containers In Or On A Motor Vehicle. Place Container On Ground Before Filling.
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Glow In The Dark
No
Mirror Print
No
Product Type
Reflective Gasoline Warning Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend It Is Unlawful And Dangerous To Dispense Gasoline Unapproved Containers. No Smoking Stop Motor No Filling Of Portable Containers In Or On A Motor Vehicle. Place Container On Ground Before Filling., Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.