Shop LYLE

Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1417-DG_12x18

  • Mfr # T1-1417-DG_12x18
  • Zoro # G5231158

product price: 
$
29.49
/ea

Key Features

Header
Warning
Legend
Warning Keep Gate Closed
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1417-DG_12x18
Zoro #
G5231158
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
Warning
Legend
Warning Keep Gate Closed
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Red
Legend Style
Text
ANSI Compliant
No
Double-Sided
No
Symbol
None
Header Background Color
Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
Yes
Sign Legend Text Color
Red
ANSI 969 Compliant
No
Sign Mounting Location
Post, Wall
Number of Printed Sides
1
Mounting Pattern
2 Center
Mirror Print
No
ANSI Standards
ANSI Z535
Maximum Service Temperature
130 Degrees F
Sign Header
Warning
Sign Legend Background Color
White
Material Special Properties
Metal Detectable
Abrasion Resistant
No
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
State Specific Sign
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Red
Sign Legend
Keep Gate Closed
Sign Header Text Color
White
Anti-Slip Surface
No
Glow In The Dark
No
Graffiti Resistant
Yes
Product Type
Reflective Gate Warning Sign

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Gate Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.