Shop LYLE

Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1709-HI_12x18

  • Mfr # T1-1709-HI_12x18

  • Zoro # G5261179


product price:  $16.79
/ea

Key Features

Header
No Header
Legend
No Dumping Allowed Fe599 (81108)
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1709-HI_12x18
Zoro #
G5261179
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Facility Sign
Header
No Header
Legend
No Dumping Allowed Fe599 (81108)
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Sign Legend Color
Black
OSHA Compliant
No
Symbol
None
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Sign Legend Text Color
Green
Write on Surface
No
Abrasion Resistant
No
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Legend
No Dumping Allowed Fe599 (81108)
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Post, Wall
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Material Special Properties
Metal Detectable
Mounting Pattern
2 Center
Glow In The Dark
No
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Sign Header
No Header
State Specific Sign
No
Sign Legend Style
Text
Product Type
Reflective No Dumping Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Dumping Allowed Fe599 (81108), Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.