Shop LYLE

Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1730-EG_12x18

  • Mfr # T1-1730-EG_12x18
  • Zoro # G5235120

product price: 
$
20.19
/ea

Key Features

Legend
No Hazardous Waste Dumping
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1730-EG_12x18
Zoro #
G5235120
UPC #
-
Country of Origin
United States
Item
Facility Sign
Legend
No Hazardous Waste Dumping
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Symbol
None
Sign Legend Color
Red
Double-Sided
No
OSHA Compliant
No
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Red
Write on Surface
No
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
No Hazardous Waste Dumping
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Header
No Header
Graffiti Resistant
Yes
Mounting Pattern
2 Center
Sign Legend Style
Text
Sign Mounting Location
Post, Wall
Mirror Print
No
Abrasion Resistant
No
ANSI Standards
ANSI Z535
Material Special Properties
Metal Detectable
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Number of Printed Sides
1
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Product Type
Reflective Hazardous Materials Sign

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Hazardous Waste Dumping, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.