Shop LYLE

Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1809-DG_12x18

  • Mfr # T1-1809-DG_12x18
  • Zoro # G5195729

product price: 
$
29.49
/ea

Key Features

Header
Emergency
Legend
Emergency Shut-Off Switch, Fire 911, Rescue 911, Police 911
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1809-DG_12x18
Zoro #
G5195729
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
Emergency
Legend
Emergency Shut-Off Switch, Fire 911, Rescue 911, Police 911
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Sign Legend Color
Blue, Red
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Symbol
None
OSHA Compliant
No
Header Background Color
Red
Double-Sided
No
Legend Style
Text
ANSI Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Blue
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Abrasion Resistant
No
Mirror Print
No
State Specific Sign
No
Protective Coating
Clear Film Laminate
Material Special Properties
Metal Detectable
Glow In The Dark
No
Sign Header
Emergency
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Red
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Mounting Pattern
2 Center
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Legend Background Color
White
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Sign Mounting Location
Post, Wall
Sign Legend Style
Text
Sign Legend
Emergency Shut-Off Switch, Fire 911, Rescue 911, Police 911
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
Product Type
Reflective Emergency Shut Off Emergency Sign

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Shut-Off Switch, Fire 911, Rescue 911, Police 911, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.