Shop LYLE

Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1922-DG_12x18

  • Mfr # T1-1922-DG_12x18
  • Zoro # G5279029

product price: 
$
29.49
/ea

Key Features

Header
Notice to Visitors
Legend
Notice To Visitors All Persons Entering This Property Should Proceed Directly To Residents.....
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1922-DG_12x18
Zoro #
G5279029
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
Notice to Visitors
Legend
Notice To Visitors All Persons Entering This Property Should Proceed Directly To Residents.....
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Symbol
None
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
OSHA Compliant
No
Header Background Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
Yes
State Specific Sign
No
Sign Header Style
Text
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
2 Center
Minimum Service Temperature
-40 Degrees F
Sign Legend
All Persons Entering This Property Should Proceed Directly To Resident's Unit. No Loitering, Trespassing, Gambling Or Illegal Activity Is Permitted In The Common Areas. Violators Will Be Subject To Arrest.
Corrosion Resistant
Yes
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Sign Header Text Color
White
Sign Mounting Location
Post, Wall
Material Special Properties
Metal Detectable
Sign Header Background Color
Black
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Sign Header
Notice to Visitors
Abrasion Resistant
No
Glow In The Dark
No
Product Type
Reflective Visitors Notice to Visitors Sign

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend All Persons Entering This Property Should Proceed Directly To Resident's Unit. No Loitering, Trespassing, Gambling Or Illegal Activity Is Permitted In The Common Areas. Violators Will Be Subject To Arrest., Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.