Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-6111-DG_12x18
Mfr # T1-6111-DG_12x18
Zoro # G5181780
product price:Â $27.19
/eaKey Features
Header
No Header
Legend
Visitors Must Check In At Front
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T1-6111-DG_12x18
Zoro #
G5181780
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Height
18 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in
Description
Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Visitors Must Check In At Front, Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.