Facility Sign, 18 in H, 18 in W, Aluminum, Square, English, T1-1330-HI_18x18

  • Mfr # T1-1330-HI_18x18
  • Zoro # G5173478
product price: 
$
32.89
/ea

Key Features

Header
Caution
Legend
Caution Automatic Gate No Playing Or Climbing On Or Around Gate
Width
18 in
Height
18 in
Sign Shape
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1330-HI_18x18
Zoro #
G5173478
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
Caution
Legend
Caution Automatic Gate No Playing Or Climbing On Or Around Gate
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Header Background Color
Black
Double-Sided
No
Sign Legend Color
Black, Red
ANSI Compliant
No
Symbol
None
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
No
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black, Red
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Graffiti Resistant
Yes
Sign Header Text Color
White
Sign Mounting Location
Post, Wall
Anti-Slip Surface
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
State Specific Sign
No
Sign Header
Caution
Sign Legend
Automatic Gate No Playing Or Climbing On Or Around Gate
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Glow In The Dark
No
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
Sign Header Background Color
Black
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
2 Center
ANSI 969 Compliant
No
Mirror Print
No
Product Type
Reflective Gate Caution Sign

Dimensions

Width
18 in
Height
18 in
Thickness
0.08 in
Depth
2/25 in
Mounting Hole Dia.
0.375 in

Description

Facility Sign, Square, Number of Printed Sides 1, English, Sign Legend Automatic Gate No Playing Or Climbing On Or Around Gate, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.