Shop LYLE

Facility Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, T1-1803-EG_12x18

  • Mfr # T1-1803-EG_12x18
  • Zoro # G5238718

product price: 
$
19.19
/ea

Key Features

Header
Emergency Phone
Legend
Emergency Phone Picking Up Phone Will Call 911 Automatically
Width
12 in
Height
18 in
Sign Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1803-EG_12x18
Zoro #
G5238718
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
Emergency Phone
Legend
Emergency Phone Picking Up Phone Will Call 911 Automatically
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
No
OSHA Compliant
No
Sign Legend Color
Red
Header Legend Color
White
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Red
Symbol
None
Sign Legend Text Color
Red
Sign Legend
Emergency Phone Picking Up Phone Will Call 911 Automatically
Sign Header
Emergency Phone
Sign Header Background Color
Red
Glow In The Dark
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Product Type
Facility Sign

Description

Facility Sign, Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Phone Picking Up Phone Will Call 911 Automatically, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.