Shop LYLE
See all product information
Create Account
Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, Spanish, T1-1682-DG_12x18
- Mfr # T1-1682-DG_12x18
- Zoro # G5184048
product price:Â
$
32.59
/ea
Key Features
Header
No Header
Legend
Dumping is Forbidden By Law Punishable By Imprisonment (Bilingual) For Up To 6 Months And A Fine Of Up To $10,000 (California) Report Illegal Dumping To the Local Sheriff's Office Or Police Department.
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1-1682-DG_12x18
- Zoro #
- G5184048
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 12 in
- Height
- 18 in
- Thickness
- 0.063 in
- Depth
- 63/1000 in
- Mounting Hole Dia.
- 0.375 in
Description
Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Punishable By Imprisonment (Bilingual) For Up To 6 Months And A Fine Of Up To $10,000 (California) Report Illegal Dumping To the Local Sheriff's Office Or Police Department., Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.