Shop LYLE

Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, Spanish, T1-1710-EG_12x18

  • Mfr # T1-1710-EG_12x18
  • Zoro # G5238517

product price: 
$
19.49
/ea

Key Features

Header
No Dumping Allowed
Legend
No Dumping Allowed No Arrojar Basura
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1710-EG_12x18
Zoro #
G5238517
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
No Dumping Allowed
Legend
No Dumping Allowed No Arrojar Basura
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Red
Symbol
None
Header Background Color
Red
Legend Style
Text
OSHA Compliant
No
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Metal Detectable
Yes
Write on Surface
No
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
State Specific Sign
No
Mounting Pattern
2 Center
Sign Legend
No Arrojar Basura
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Red
Sign Header
No Dumping Allowed
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Graffiti Resistant
Yes
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Sign Mounting Location
Post, Wall
Material Special Properties
Metal Detectable
Mirror Print
No
Sign Legend Style
Text
Glow In The Dark
No
Product Type
Reflective No Dumping Allowed Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend No Arrojar Basura, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews