Shop LYLE

Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, Spanish, T1-1744-EG_12x18

  • Mfr # T1-1744-EG_12x18
  • Zoro # G5198291

product price: 
$
19.49
/ea

Key Features

Header
Private Property
Legend
Private Property No Dumping Allowed Propiedad Privada No Se Permite Tirar Basura
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1744-EG_12x18
Zoro #
G5198291
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
Private Property
Legend
Private Property No Dumping Allowed Propiedad Privada No Se Permite Tirar Basura
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Red
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Double-Sided
No
OSHA Compliant
No
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Red
Symbol
None
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Metal Detectable
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Text Color
Red
ANSI Standards
ANSI Z535
Abrasion Resistant
No
Graffiti Resistant
Yes
Material Properties
Rigid
Anti-Slip Surface
No
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Sign Header Style
Text
Sign Header Background Color
Red
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
60 ft
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Number of Printed Sides
1
Material Special Properties
Metal Detectable
Sign Mounting Location
Post, Wall
Sign Header Text Color
White
Glow In The Dark
No
Sign Header
Private Property No Dumping Allowed
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Mounting Pattern
2 Center
Average Outdoor Durability
3 to 5 yr
Sign Legend
Propiedad Privada No Se Permite Tirar Basura
Mirror Print
No
Corrosion Resistant
Yes
Product Type
Reflective No Dumping Private Property Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Propiedad Privada No Se Permite Tirar Basura, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.