Shop LYLE

Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1073-DG_12x18

  • Mfr # T1-1073-DG_12x18
  • Zoro # G5283043

product price: 
$
32.59
/ea

Key Features

Header
No Trespassing
Legend
No Trespassing this Property Is Protected By Video Surveillance,Trespassers Will Be Prosecuted
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1073-DG_12x18
Zoro #
G5283043
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
No Trespassing
Legend
No Trespassing this Property Is Protected By Video Surveillance,Trespassers Will Be Prosecuted
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Legend Color
White
Header Background Color
Red
Sign Legend Color
Red
ANSI Compliant
No
Symbol
None
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Sign Legend Text Color
Black, White
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Write on Surface
No
Sign Header Background Color
Red
Anti-Slip Surface
No
State Specific Sign
No
Abrasion Resistant
No
Sign Legend
This Property is Protected By Video Surveillance Trespassers Will Be Prosecuted
Sign Header
No Trespassing
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535-2006
Sign Mounting Location
Post, Wall
Sign Header Style
Text
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Number of Printed Sides
1
Mounting Pattern
2 Center
Corrosion Resistant
Yes
Mirror Print
No
Material Special Properties
Metal Detectable
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Sign Legend Background Color
Red, White
Product Type
Reflective No Trespassing Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Property is Protected By Video Surveillance Trespassers Will Be Prosecuted, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.