Shop LYLE

Warning Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1073-HI_12x18

  • Mfr # T1-1073-HI_12x18
  • Zoro # G5251001

product price: 
$
24.99
/ea

Key Features

Header
No Trespassing
Legend
No Trespassing this Property Is Protected By Video Surveillance,Trespassers Will Be Prosecuted
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1073-HI_12x18
Zoro #
G5251001
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
No Trespassing
Legend
No Trespassing this Property Is Protected By Video Surveillance,Trespassers Will Be Prosecuted
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Text
Symbol
None
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
No
Header Background Color
Red
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
OSHA Compliant
No
Sign Legend Color
Red
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Sign Legend Text Color
Black, White
Metal Detectable
Yes
Write on Surface
No
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Mounting Pattern
2 Center
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
130 Degrees F
Material Special Properties
Metal Detectable
Abrasion Resistant
No
Sign Header Background Color
Red
Sign Legend Background Color
Red, White
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535-2006
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Header
No Trespassing
Protective Coating
Clear Film Laminate
Sign Mounting Location
Post, Wall
Sign Header Text Color
White
State Specific Sign
No
Sign Legend
This Property is Protected By Video Surveillance Trespassers Will Be Prosecuted
Graffiti Resistant
Yes
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Product Type
Reflective No Trespassing Sign

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Property is Protected By Video Surveillance Trespassers Will Be Prosecuted, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.