Shop LYLE

Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1121-DG_12x18

  • Mfr # T1-1121-DG_12x18
  • Zoro # G5191389

product price: 
$
29.15
/ea

Key Features

Header
No Header
Legend
Pitch In
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1121-DG_12x18
Zoro #
G5191389
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
No Header
Legend
Pitch In
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Symbol
Waste
Header Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Color
White
Header Legend Color
White
OSHA Compliant
No
ANSI Compliant
No
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Sign Legend Text Color
White
Metal Detectable
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
2 Center
Sign Legend Background Color
Green
ANSI Standards
ANSI Z535-2006
Anti-Slip Surface
No
Sign Mounting Location
Post, Wall
Corrosion Resistant
Yes
Sign Header
No Header
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend
Pitch In!
Material Special Properties
Metal Detectable
Abrasion Resistant
No
Number of Printed Sides
1
Sign Header Text Color
White
State Specific Sign
No
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Sign Header Background Color
green
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Product Type
Reflective Pitch In Pitch In Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Pitch In!, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.