Informational Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1121-EG_12x18

  • Mfr # T1-1121-EG_12x18
  • Zoro # G5194870
product price: 
$
17.69
/ea

Key Features

Header
No Header
Legend
Pitch In
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1121-EG_12x18
Zoro #
G5194870
UPC #
-
Country of Origin
United States
Item
Informational Sign
Header
No Header
Legend
Pitch In
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
White
Double-Sided
No
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
ANSI Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
Waste Symbol
OSHA Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Sign Legend Text Color
White
Metal Detectable
Yes
Write on Surface
No
Protective Coating
Clear Film Laminate
Mirror Print
No
Sign Header Text Color
White
Mounting Pattern
2 Center
Outdoor Life Expectancy
3 to 5 yr
Sign Header
No Header
State Specific Sign
No
Sign Legend Style
Symbol and Text
Material Special Properties
Metal Detectable
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
ANSI Standards
ANSI Z535-2006
Corrosion Resistant
Yes
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Pitch In!
Number of Printed Sides
1
Glow In The Dark
No
ANSI 969 Compliant
No
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Sign Header Background Color
green
Sign Mounting Location
Post, Wall
Sign Legend Background Color
Green
Product Type
Reflective Pitch In Pitch In Sign

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Informational Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Pitch In!, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Ratings & reviews