Shop LYLE

Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1369-DG_12x18

  • Mfr # T1-1369-DG_12x18
  • Zoro # G5263592

product price: 
$
29.49
/ea

Key Features

Header
Caution
Legend
Caution Stay Back 10 Feet Until Gate Opens
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1369-DG_12x18
Zoro #
G5263592
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
Caution
Legend
Caution Stay Back 10 Feet Until Gate Opens
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
Black
Header Background Color
Black
Header Legend Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
No
ANSI Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
None
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Write on Surface
No
Sign Header Background Color
Black
Graffiti Resistant
Yes
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Material Special Properties
Metal Detectable
Sign Legend
Stay Back 10 Feet Until Gate Opens
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Header
Caution
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Mounting Location
Post, Wall
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
2 Center
Sign Header Style
Text
Sign Legend Background Color
Yellow
Product Type
Reflective Gate Caution Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Stay Back 10 Feet Until Gate Opens, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews