Shop LYLE
See all product information
Create Account
Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1730-DG_12x18
- Mfr # T1-1730-DG_12x18
- Zoro # G5277559
product price:Â
$
29.15
/ea
Key Features
Legend
No Hazardous Waste Dumping
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1-1730-DG_12x18
- Zoro #
- G5277559
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 12 in
- Height
- 18 in
- Thickness
- 0.063 in
- Depth
- 63/1000 in
- Mounting Hole Dia.
- 0.375 in
Description
Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Hazardous Waste Dumping, Sign Legend Background Color White, Sign Legend Style Text