Shop LYLE

Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1882-EG_12x18

  • Mfr # T1-1882-EG_12x18
  • Zoro # G5207951

product price: 
$
19.59
/ea

Key Features

Header
No Header
Legend
Emergency Procedure In Case Of Fire Or Fuel Spill Use Emergency Stop Button, Report Accident By Calling 911, Report Location.
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1882-EG_12x18
Zoro #
G5207951
UPC #
-
Country of Origin
United States
Item
Emergency Exit Do Not Park In Front Of This Door Sign
Header
No Header
Legend
Emergency Procedure In Case Of Fire Or Fuel Spill Use Emergency Stop Button, Report Accident By Calling 911, Report Location.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
No
Sign Legend Color
Black, Red
Double-Sided
No
ANSI Compliant
No
Header Legend Color
White
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
White
Symbol
None
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Sign Legend Text Color
Black, White
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Write on Surface
No
Glow In The Dark
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Legend Background Color
Red, White
ANSI Standards
ANSI Z535-2006
Outdoor Life Expectancy
3 to 5 yr
Material Special Properties
Metal Detectable
Abrasion Resistant
No
Sign Legend
Emergency Exit Do Not Park In Front Of This Door
Sign Header
No Parking
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Corrosion Resistant
Yes
Mounting Pattern
2 Center
Protective Coating
Clear Film Laminate
Sign Mounting Location
Post, Wall
Sign Header Style
Symbol
Mirror Print
No
Anti-Slip Surface
No

Description

Emergency Exit Do Not Park In Front Of This Door Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews