Shop LYLE
See all product information
Create Account
Informational Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1882-HI_12x18
- Mfr # T1-1882-HI_12x18
- Zoro # G5293850
product price:Â
$
19.89
/ea
Key Features
Header
No Header
Legend
Emergency Procedure In Case Of Fire Or Fuel Spill Use Emergency Stop Button, Report Accident By Calling 911, Report Location.
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1-1882-HI_12x18
- Zoro #
- G5293850
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 12 in
- Height
- 18 in
- Thickness
- 0.063 in
- Depth
- 63/1000 in
- Mounting Hole Dia.
- 0.375 in
Description
Emergency Exit Do Not Park In Front Of This Door Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.