Shop LYLE

Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1922-EG_12x18

  • Mfr # T1-1922-EG_12x18
  • Zoro # G5230981

product price: 
$
17.69
/ea

Key Features

Header
Notice to Visitors
Legend
Notice To Visitors All Persons Entering This Property Should Proceed Directly To Residents.....
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1922-EG_12x18
Zoro #
G5230981
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
Notice to Visitors
Legend
Notice To Visitors All Persons Entering This Property Should Proceed Directly To Residents.....
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
No
OSHA Compliant
No
Legend Style
Text
Symbol
None
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
Yes
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Glow In The Dark
No
Sign Header Style
Text
Sign Legend Style
Text
Abrasion Resistant
No
Mounting Pattern
2 Center
Sign Header Background Color
Black
Protective Coating
Clear Film Laminate
State Specific Sign
No
Sign Legend
All Persons Entering This Property Should Proceed Directly To Resident's Unit. No Loitering, Trespassing, Gambling Or Illegal Activity Is Permitted In The Common Areas. Violators Will Be Subject To Arrest.
Sign Header
Notice to Visitors
Sign Mounting Location
Post, Wall
Material Special Properties
Metal Detectable
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Product Type
Reflective Visitors Notice to Visitors Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend All Persons Entering This Property Should Proceed Directly To Resident's Unit. No Loitering, Trespassing, Gambling Or Illegal Activity Is Permitted In The Common Areas. Violators Will Be Subject To Arrest., Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.