Facility Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # T1-3167-NA_12x18

  • Zoro # G6029928


product price:  $16.99
/ea

Key Features

Header
Private Property
Legend
No Trespassing Violators Will Be Prosecuted/Propiedad Privada Prohibido Traspasar Los Transgresores Seran Castigados
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T1-3167-NA_12x18
Zoro #
G6029928
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Facility Sign
Header
Private Property
Legend
No Trespassing Violators Will Be Prosecuted/Propiedad Privada Prohibido Traspasar Los Transgresores Seran Castigados
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Red
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Legend Color
White
Sign Legend Color
Red, White
Green Certification or Other Recognition
UL Environment Claims Validated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Double-Sided
No
Write on Surface
No
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Text Color
Red, White
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Red, White
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Red
Protective Coating
Clear Film Laminate
Maximum Service Temperature
210 Degrees F
Abrasion Resistant
No
Mirror Print
No
Material Special Properties
Metal Detectable
Sign Header Style
Text
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
60 ft
Glow In The Dark
No
Anti-Slip Surface
No
Sign Header Text Color
White
Sign Format
Other Format
Material Properties
Rigid
Sign Header
Private Property
Sign Mounting Location
Wall
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Sign Legend Style
Text
Corrosion Resistant
Yes
Sign Legend
No Trespassing Violators Will Be Prosecuted
Product Type
Aluminum No Trespassing Private Property Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Trespassing Violators Will Be Prosecuted, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products