Shop LYLE

Facility Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, T1-1713-HI_18x24

  • Mfr # T1-1713-HI_18x24
  • Zoro # G5167902

product price: 
$
47.89
/ea

Key Features

Header
No Header
Legend
No Dumping Maximum Penalty $1000 Fine Or 60 Days
Width
18 in
Height
24 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1713-HI_18x24
Zoro #
G5167902
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
No Header
Legend
No Dumping Maximum Penalty $1000 Fine Or 60 Days
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Symbol
None
OSHA Compliant
No
Legend Style
Text
Double-Sided
No
Sign Legend Color
Red
ANSI Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Red
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Header
No Header
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Mirror Print
No
Abrasion Resistant
No
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
ANSI 969 Compliant
No
Glow In The Dark
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
2 Center
Sign Legend Style
Text
Sign Mounting Location
Post, Wall
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
No Dumping Maximum Penalty $1000 Fine Or 60 Days
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Number of Printed Sides
1
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Product Type
Reflective No Dumping Sign

Dimensions

Width
18 in
Height
24 in
Thickness
0.08 in
Depth
2/25 in
Mounting Hole Dia.
0.375 in

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Dumping Maximum Penalty $1000 Fine Or 60 Days, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.