Shop LYLE

Facility Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, T1-1713-DG_18x24

  • Mfr # T1-1713-DG_18x24
  • Zoro # G5243030

product price: 
$
56.89
/ea

Key Features

Header
No Header
Legend
No Dumping Maximum Penalty $1000 Fine Or 60 Days
Width
18 in
Height
24 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1713-DG_18x24
Zoro #
G5243030
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
No Header
Legend
No Dumping Maximum Penalty $1000 Fine Or 60 Days
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
No
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Symbol
None
OSHA Compliant
No
Sign Legend Color
Red
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Write on Surface
No
Metal Detectable
Yes
Sign Legend Text Color
Red
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Graffiti Resistant
Yes
State Specific Sign
No
Anti-Slip Surface
No
Mounting Pattern
2 Center
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Sign Legend Style
Text
Glow In The Dark
No
Sign Legend Background Color
White
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Post, Wall
Sign Legend
No Dumping Maximum Penalty $1000 Fine Or 60 Days
Sign Header
No Header
Mirror Print
No
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Product Type
Reflective No Dumping Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Dumping Maximum Penalty $1000 Fine Or 60 Days, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews