Facility Sign, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, LCU6-0008-ND_5X3.5

  • Mfr # LCU6-0008-ND_5X3.5

  • Zoro # G9471071


product price:  $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Warning
Legend
Storage Not Permitted In This Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0008-ND_5X3.5
Zoro #
G9471071
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Facility Sign
Header
Warning
Legend
Storage Not Permitted In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Header Background Color
Orange, Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Header Legend Color
Black
Sign Legend Text Color
Black
Header Pictogram ID
PPIC-51
Anti-Slip Surface
No
Write on Surface
No
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Glow In The Dark
No
Legend Pictogram Description
Not Allowed
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Abrasion Resistant
No
Mirror Print
No
Corrosion Resistant
No
Sign Header Style
Symbol and Text
Sign Header Background Color
Orange, Yellow
Protective Coating
No Protective Coating
State Specific Sign
No
Adhesive Type
Acrylic
Sign Header Text Color
Black
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Maximum Service Temperature
210 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend
Storage Not Permitted In This Area.
Sign Legend Background Color
White
Sign Header
Warning
Average Outdoor Durability
1 yr
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Material Properties
Flexible
Adhesive Style
Permanent
Legend Pictogram ID
PADM-93
ANSI 969 Compliant
No
Minimum Application Temperature
50 Degrees F
Product Type
No Storage Warning Label

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Storage Not Permitted In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.