Shop LYLE

Facility Sign, 6 in H, 7 1/2 in W, Aluminum, V-Shape Projection, English, LCVB-0035-RA_4x6

  • Mfr # LCVB-0035-RA_4x6
  • Zoro # G5084453

product price: 
$
15.19
/ea

Key Features

Header
No Header
Legend
Forklift Traffic
Width
7 1/2 in
Height
6 in
Sign Shape
V-Shape Projection
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCVB-0035-RA_4x6
Zoro #
G5084453
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
No Header
Legend
Forklift Traffic
Sign Shape
V-Shape Projection
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Legend Style
Symbol and Text
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Blue
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Sign Header
No Header
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mounting Pattern
2 Flange
Sign Legend
Forklift Traffic
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Material Special Properties
Metal Detectable
Abrasion Resistant
No
Mirror Print
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Chemical Resistant
No
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Facility Sign

Dimensions

Width
7 1/2 in
Height
6 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
3 in

Description

Facility Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Forklift Traffic, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.