Facility Sign, 6 in H, 7 1/2 in W, V-Shape Projection, English, LCVB-0011-RA_4x6

  • Mfr # LCVB-0011-RA_4x6

  • Zoro # G5221087


product price:  $12.49
/ea

Key Features

Header
No Header
Legend
No Smoking Beyond This Point (w Sym)
Width
7 1/2 in
Height
6 in
Sign Shape
V-Shape Projection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCVB-0011-RA_4x6
Zoro #
G5221087
UPC #
-
Country of Origin
United States

Dimensions

Width
7 1/2 in
Height
6 in
Thickness
0.04 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Details

Item
Facility Sign
Header
No Header
Legend
No Smoking Beyond This Point (w Sym)
Sign Shape
V-Shape Projection
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Color
Black, Red
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Write on Surface
No
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Text Color
Red
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Header
No Header
Mounting Pattern
2 Flange
Graffiti Resistant
Yes
Mirror Print
No
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Material Special Properties
Metal Detectable
Sign Legend
No Smoking Beyond This Point
Chemical Resistant
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol and Text
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Rigid

Description

Facility Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend No Smoking Beyond This Point, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products