Shop LYLE

Facility Sign, 6 in H, 7 1/2 in W, V-Shape Projection, English, LCVB-0012-RA_4x6

  • Mfr # LCVB-0012-RA_4x6
  • Zoro # G5230001

product price: 
$
14.99
/ea

Key Features

Header
No Header
Legend
Smoking Area (w Sym)
Width
7 1/2 in
Height
6 in
Sign Shape
V-Shape Projection
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCVB-0012-RA_4x6
Zoro #
G5230001
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
No Header
Legend
Smoking Area (w Sym)
Sign Shape
V-Shape Projection
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black, Green
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Abrasion Resistant
No
Mirror Print
No
Sign Header
No Header
Number of Printed Sides
1
Anti-Slip Surface
No
Graffiti Resistant
Yes
Mounting Pattern
2 Flange
Material Special Properties
Metal Detectable
Glow In The Dark
No
Material Properties
Rigid
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
State Specific Sign
No
Includes Mounting Hardware
No
Legend Pictogram ID
PFXG-110
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
Metal Detectable
Yes
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Symbol and Text
Sign Legend
Smoking Area
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Legend Pictogram Description
Smoking Allowed
Corrosion Resistant
Yes
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Product Type
Facility Sign

Dimensions

Width
7 1/2 in
Height
6 in
Thickness
0.04 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Description

Facility Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Smoking Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.