Facility Sign, 6 in Height, 4 in Width, Aluminum, V-Shape Projection, English

  • Mfr # LCVB-0055-RA_4x6

  • Zoro # G6049911


product price: $11.75
/ea

Key Features

Header
No Header
Legend
Emergency Escape Respirator
Width
4 in
Height
6 in
Sign Shape
V-Shape Projection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCVB-0055-RA_4x6
Zoro #
G6049911
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Height
6 in
Thickness
0.04 in
Depth
4 in
Mounting Hole Dia.
0.1875 in

Details

Item
Facility Sign
Header
No Header
Legend
Emergency Escape Respirator
Sign Shape
V-Shape Projection
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Certification or Other Recognition
UL Environment Claims Validated
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z535
Sign Header
No Header
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
State Specific Sign
No
Mounting Pattern
4 Flange
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Write on Surface
No
Protective Coating
Clear Film Laminate
Sign Format
Other Format
Number of Printed Sides
2
Metal Detectable
Yes
Mirror Print
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Legend
Emergency Escape Respirator
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No

Description

Facility Sign, V-Shape Projection, Number of Printed Sides 2, English, Sign Format Other Format, Sign Legend Emergency Escape Respirator, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.