No Header, Lockout Safety Center (w/Down Arrow), 7 1/2 in W x 6 in H, V-Shape Projection, Aluminum
Mfr # LCVB-0021-NA_4x6
Zoro # G5167467
product price:Â $14.19
/eaKey Features
Header
No Header
Legend
Lockout Safety Center (w/Down Arrow)
Width
7 1/2 in
Height
6 in
Sign Shape
V-Shape Projection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LCVB-0021-NA_4x6
Zoro #
G5167467
UPC #
-
Country of Origin
United States
Dimensions
Width
7 1/2 in
Height
6 in
Thickness
0.04 in
Depth
3 in
Mounting Hole Dia.
0.1875 in
Description
Facility Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Lockout Safety Center (W/Down Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.