Facility Sign, 6 in Height, 7 1/2 in Width, Aluminum, V-Shape Projection, English

  • Mfr # LCVB-0026-GA_4x6

  • Zoro # G5204731


product price:  $12.49
/ea

Key Features

Header
No Header
Legend
Restricted Area No Entry
Width
7 1/2 in
Height
6 in
Sign Shape
V-Shape Projection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCVB-0026-GA_4x6
Zoro #
G5204731
UPC #
-
Country of Origin
United States

Dimensions

Width
7 1/2 in
Height
6 in
Thickness
0.04 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Details

Item
Facility Sign
Header
No Header
Legend
Restricted Area No Entry
Sign Shape
V-Shape Projection
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Color
Blue
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black, Red
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Minimum Service Temperature
-20 Degrees F
Sign Header
No Header
Glow In The Dark
Yes
Mirror Print
No
Includes Mounting Hardware
No
Chemical Resistant
No
Graffiti Resistant
No
Metal Detectable
No
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Maximum Service Temperature
145 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Mounting Pattern
2 Flange
Sign Legend
Restricted Area No Entry
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Corrosion Resistant
Yes
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft

Description

Facility Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Restricted Area No Entry, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products