Zoro Homepage

Facility Sign, 7-1/2" W, 6" H, 0.040" Thick

  • Mfr # LCVB-0008-GA_4x6

  • Zoro # G5256629


product price: $14.99
/ea

Key Features

Sign Material
Aluminum
Legend
FIRE EXTINGUISHER (W SYM & DOWN ARROW)
Width
7 1/2 in
Thickness
0.04 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCVB-0008-GA_4x6
Zoro #
G5256629
UPC #
-
Country of Origin
United States

Dimensions

Width
7 1/2 in
Thickness
0.04 in
Height
6 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Details

Item
Facility Sign
Sign Material
Aluminum
Legend
FIRE EXTINGUISHER (W SYM & DOWN ARROW)
Sign Mounting Style
Mounting Holes
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.150, OSHA 29 CFR 1910.157
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
No Header
Operating Temp. Range
-40 Degrees to 235 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Legend Color
Black, Green
Sign Legend Text Color
White
Metal Detectable
No
Application
Indoor Only
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Number of Printed Sides
1
Maximum Service Temperature
145 Degrees F
Sign Legend Background Color
Red
Graffiti Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header
No Header
Sign Legend
Fire Extinguisher
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Material Properties
Rigid
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
Yes
Mounting Pattern
2 Flange
Sign Legend Style
Symbol and Text
Protective Coating
Clear Film Laminate
Mirror Print
No
Anti-Slip Surface
No
Legend Pictogram ID
PARW-74, PFXG-109
Glow In The Dark
Yes
Chemical Resistant
No
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Minimum Service Temperature
-20 Degrees F
Abrasion Resistant
No
Legend Pictogram Description
Down Arrow, Fire Extinguisher
Product Type
Fire Extinguisher Sign

Description

Facility Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.