Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Facility Sign, 7-1/2" W, 6" H, 0.040" Thick

  • Mfr # LCVB-0030-GA_4x6

  • Zoro # G5223281


product price: $14.15
/ea

Key Features

Sign Material
Aluminum
Legend
Severe Weather Shelter (w Sym)
Width
7 1/2 in
Thickness
0.04 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCVB-0030-GA_4x6
Zoro #
G5223281
UPC #
-
Country of Origin
United States

Dimensions

Width
7 1/2 in
Thickness
0.04 in
Height
6 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Details

Item
Facility Sign
Sign Material
Aluminum
Legend
Severe Weather Shelter (w Sym)
Sign Mounting Style
Mounting Holes
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header
No Header
Legend Color
Blue
Sign Legend Text Color
Blue
Application
Indoor Only
Metal Detectable
No
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
Chemical Resistant
No
Glow In The Dark
Yes
Protective Coating
Clear Film Laminate
Sign Header
No Header
Sign Legend
Severe Weather Shelter
Material Properties
Rigid
Mounting Pattern
2 Flange
Corrosion Resistant
Yes
Graffiti Resistant
No
Minimum Service Temperature
-20 Degrees F
Abrasion Resistant
No
Maximum Service Temperature
145 Degrees F
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
15 ft
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Legend Pictogram Description
Tornado
Legend Pictogram ID
PPIC-325
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Includes Mounting Hardware
No
Product Type
Emergency Sign

Description

Facility Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Severe Weather Shelter, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.