Facility Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU6-0008-NA_10X7

  • Mfr # LCU6-0008-NA_10X7
  • Zoro # G9471169
product price: 
$
9.19
/ea

Key Features

Header
Warning
Legend
Storage Not Permitted In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU6-0008-NA_10X7
Zoro #
G9471169
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
Warning
Legend
Storage Not Permitted In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Header Legend Color
Black
Header Background Color
Orange, Yellow
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Maximum Service Temperature
210 Degrees F
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Material Special Properties
Metal Detectable
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Warning
Sign Mounting Location
Wall
Metal Detectable
Yes
Header Pictogram ID
PPIC-51
Sign Header Background Color
Orange, Yellow
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Number of Printed Sides
1
Write on Surface
No
Sign Header Text Color
Black
Sign Legend
Storage Not Permitted In This Area.
Glow In The Dark
No
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Not Allowed
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Legend Pictogram ID
PADM-09
Minimum Service Temperature
-40 Degrees F
Product Type
Aluminum No Storage Warning Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Storage Not Permitted In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products