Facility Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU6-0008-RA_10X7

  • Mfr # LCU6-0008-RA_10X7

  • Zoro # G9471108


product price:  $9.15
/ea

Key Features

Header
Warning
Legend
Storage Not Permitted In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0008-RA_10X7
Zoro #
G9471108
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Facility Sign
Header
Warning
Legend
Storage Not Permitted In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
Black
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Orange, Yellow
OSHA Compliant
Yes
Metal Detectable
Yes
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mounting Pattern
4 Corner
Legend Pictogram Description
Not Allowed
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Sign Legend
Storage Not Permitted In This Area.
Anti-Slip Surface
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Text Color
Black
Material Special Properties
Metal Detectable
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Graffiti Resistant
Yes
Sign Header
Warning
Header Pictogram ID
PPIC-51
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Material Properties
Rigid
Glow In The Dark
No
Sign Header Style
Symbol and Text
Sign Header Background Color
Orange, Yellow
Average Outdoor Durability
3 to 5 yr
Legend Pictogram ID
PADM-93
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
State Specific Sign
No
Mirror Print
No
Product Type
Reflective No Storage Warning Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Storage Not Permitted In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products