Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Facility Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # LCU6-0008-RD_10X7

  • Zoro # G9471065


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Header
Warning
Legend
Storage Not Permitted In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0008-RD_10X7
Zoro #
G9471065
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Facility Sign
Header
Warning
Legend
Storage Not Permitted In This Area
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Orange, Yellow
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
State Specific Sign
No
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
1 to 2 yr
Sign Header
Warning
Glow In The Dark
No
Average Outdoor Durability
1 to 2 yr
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Sign Header Style
Symbol and Text
Metal Detectable
No
Sign Legend
Storage Not Permitted In This Area.
Adhesive Style
Permanent
Mirror Print
No
ANSI 969 Compliant
No
Material Properties
Flexible
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Sign Header Background Color
Orange, Yellow
Legend Pictogram Description
Not Allowed
Maximum Service Temperature
130 Degrees F
Legend Pictogram ID
PADM-93
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Header Text Color
Black
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
Header Pictogram ID
PPIC-51
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
No Storage Warning Reflective Label

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Storage Not Permitted In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.