Facility Sign, 8 in Height, 8 in Width, Aluminum, L-Shape Projection, English

  • Mfr # LCFL-0013-NA_8x8

  • Zoro # G5255621


product price:  $11.49
/ea

Key Features

Header
No Header
Legend
No Smoking (w Sym)
Width
8 in
Height
8 in
Sign Shape
L-Shape Projection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCFL-0013-NA_8x8
Zoro #
G5255621
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Height
8 in
Thickness
0.04 in
Depth
8 in
Mounting Hole Dia.
0.1875 in

Details

Item
Facility Sign
Header
No Header
Legend
No Smoking (w Sym)
Sign Shape
L-Shape Projection
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black, Green
Double-Sided
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Red
Mirror Print
No
Legend Pictogram Description
No Smoking
Sign Legend
No Smoking
Sign Legend Style
Symbol and Text
Maximum Service Temperature
140 Degrees F
Legend Pictogram ID
PFXG-65
Mounting Pattern
2 Flange
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Graffiti Resistant
Yes
Sign Header
No Header
Includes Mounting Hardware
No
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Number of Printed Sides
2
State Specific Sign
No
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Corrosion Resistant
Yes
Chemical Resistant
No
Anti-Slip Surface
No
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Product Type
Facility Sign

Description

Facility Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend No Smoking, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products