Facility Sign, 8 in Height, 8 in Width, Aluminum, L-Shape Projection, English

  • Mfr # LCFL-0025-NA_8x8

  • Zoro # G5246442


product price: $8.99
/ea

Key Features

Header
No Header
Legend
Open Door Slowly
Width
8 in
Height
8 in
Sign Shape
L-Shape Projection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCFL-0025-NA_8x8
Zoro #
G5246442
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Height
8 in
Thickness
0.04 in
Depth
8 in
Mounting Hole Dia.
0.1875 in

Details

Item
Facility Sign
Header
No Header
Legend
Open Door Slowly
Sign Shape
L-Shape Projection
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black, Green
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
Yes
Standards
OSHA 1910.145
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Text Color
Blue
Anti-Slip Surface
No
ANSI 969 Compliant
No
Material Properties
Rigid
Sign Mounting Location
Wall
Mounting Pattern
2 Flange
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Maximum Service Temperature
140 Degrees F
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
Yes
State Specific Sign
No
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Chemical Resistant
No
Sign Header
No Header
Number of Printed Sides
2
Mirror Print
No
Sign Legend
Open Door Slowly
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Sign Format
Other Format

Description

Facility Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Format Other Format, Sign Legend Open Door Slowly, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.