Facility Traffic Sign, 12 in W, 12 in H, Aluminum, Red

  • Mfr # ST-027-12HA

  • Zoro # G3819654


product price:  $15.45
/ea

Key Features

Header
No Header
Legend
Stop Open Door Slowly
Width
12 in
Height
12 in
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST-027-12HA
Zoro #
G3819654
UPC #
849362015938
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Facility Traffic Sign
Header
No Header
Legend
Stop Open Door Slowly
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
White
Language
English
Legend Style
Text
Background Color
Red
Legend/Background Color
White/Red
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Double-Sided
No
Mounting Style
Surface
Subject Matter
Door Instruction
Sign Legend Color
White
Material
Aluminum
Sign Legend Text Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Graffiti Resistant
Yes
Material Properties
Rigid
Glow In The Dark
No
State Specific Sign
No
Sign Format
Other Format
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Mounting Pattern
2 Center
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
Sign Header
Stop
Sign Mounting Location
Post, Wall
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Red
Sign Legend
Stop Open Door Slowly
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
60 ft
Sign Header Text Color
White
Outdoor Life Expectancy
3 to 5 yr
Material Special Properties
Metal Detectable
Abrasion Resistant
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Mirror Print
No
Sign Legend Style
Text
Sign Header Background Color
Red
Product Type
Reflective Door Instruction Stop Sign

Description

Facility Traffic Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Open Door Slowly, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products