Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fall Caution Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0303-RD_14x10

  • Zoro # G4304286


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Caution
Legend
Wear Your Fall Protection
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0303-RD_14x10
Zoro #
G4304286
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Fall Caution Reflective Label
Header
Caution
Legend
Wear Your Fall Protection
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Vinyl
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Legend Style
Text
Header Background Color
Black
ANSI Compliant
Yes
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Header Legend Color
Yellow
Background Color
Yellow
Legend Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Legend
Wear Your Fall Protection
Sign Header
Caution
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Adhesive Style
Permanent
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Sign Legend Background Color
Yellow
Metal Detectable
No
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 2 yr
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Mirror Print
No
Adhesive Type
Acrylic
Sign Header Style
Text
Write on Surface
No
Number of Printed Sides
1
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 2 yr
Sign Mounting Location
Wall
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Product Type
Fall Caution Reflective Label

Description

Fall Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Your Fall Protection, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.