Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fall Caution Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle

  • Mfr # LCU3-0355-RD_7x5

  • Zoro # G4301276


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Caution
Legend
Safety Belt and a Lifeline Required
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0355-RD_7x5
Zoro #
G4301276
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Fall Caution Reflective Label
Header
Caution
Legend
Safety Belt and a Lifeline Required
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Black
Sign Legend Color
Black
Background Color
Yellow
Subject Matter
Fall Protection
Material
Vinyl
Legend Color
Black
Legend/Background Color
Black/Yellow
Mounting Style
Adhesive-Backed
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Header
Caution
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Graffiti Resistant
No
Sign Legend Style
Text
Material Properties
Flexible
Number of Printed Sides
1
Corrosion Resistant
No
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header Text Color
Yellow
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Metal Detectable
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 yr
State Specific Sign
No
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Protective Coating
No Protective Coating
Sign Legend
Safety Belt And A Lifeline Required
Product Type
Fall Caution Reflective Label

Description

Fall Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Belt And A Lifeline Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.