Zoro Homepage

Fall Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle

  • Mfr # LCU3-0355-RD_10x7

  • Zoro # G4301300


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Caution
Legend
Safety Belt and a Lifeline Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0355-RD_10x7
Zoro #
G4301300
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Fall Caution Reflective Label
Header
Caution
Legend
Safety Belt and a Lifeline Required
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Material
Vinyl
Subject Matter
Fall Protection
Language
English
OSHA Compliant
Yes
Sign Legend Color
Black
Background Color
Yellow
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
Yellow
Legend Style
Text
Mounting Style
Adhesive-Backed
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Adhesive Style
Permanent
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Background Color
Yellow
Sign Header Style
Text
Number of Printed Sides
1
Sign Header
Caution
Sign Header Text Color
Yellow
Corrosion Resistant
No
Average Outdoor Durability
1 to 2 yr
Metal Detectable
No
Sign Legend
Safety Belt And A Lifeline Required
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Product Type
Fall Caution Reflective Label

Description

Fall Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Belt And A Lifeline Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products