Zoro Homepage

Fall Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English

  • Mfr # LCU4-0466-ND_10X7

  • Zoro # G9342615


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Legend
Safety harness required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0466-ND_10X7
Zoro #
G9342615
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Fall Danger Label
Header
Danger
Legend
Safety harness required
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Color
White
Language
English
Material
Polyester
Write on Surface
No
Metal Detectable
No
Shape
Rectangle
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Sign Header Background Color
Black, Red, White
Sign Legend
Safety Harness Required
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Number of Printed Sides
1
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Header
Danger
Sign Legend Style
Text
Sign Header Style
Text
Maximum Service Temperature
210 Degrees F
Adhesive Style
Permanent
Sign Mounting Location
Wall
Sign Header Text Color
White
Average Outdoor Durability
1 to 2 yr
Minimum Application Temperature
50 Degrees F
Mounting Pattern
No Mounting Holes
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Fall Danger Label

Description

Fall Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Harness Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.