Fine Parking Sign, 12" x 12, T1-2127-EG_12x12

  • Mfr # T1-2127-EG_12x12

  • Zoro # G5173423


product price:  $11.69
/ea

Key Features

Header
No Header
Legend
Minimum $250 Fine Without Permit
Width
12"
Height
12"
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T1-2127-EG_12x12
Zoro #
G5173423
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
12"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Parking Fine Sign
Header
No Header
Legend
Minimum $250 Fine Without Permit
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Header Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
No
Sign Legend Color
Green
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
No
Double-Sided
No
Symbol
None
Legend Style
Text
Sign Legend Text Color
Green
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr.
Sign Legend Style
Text
Sign Mounting Hardware Included
No
State Specific Sign
No
Sign Header
No Header
Includes Cross-Braces
No
MUTCD Compliant Sign
No
Number of Printed Sides
1
Sign Legend
Minimum $250 Fine Without Permit
Holes on 1 in. Centers
Yes
Mounting Hole Distance Center to Center
9 in
Sign Properties
Rigid
Indoor/Outdoor Usage
Outdoor
Material Properties
Roll Up

Description

Fine & Penalty Supplemental Parking Sign, Height 12 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.