Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fine Parking Sign, 6" x 12, HCP-012-12HA

  • Mfr # HCP-012-12HA

  • Zoro # G0223203


product price: $9.69
/ea

Key Features

Header
No Header
Legend
$100 Fine
Width
12"
Height
6"
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCP-012-12HA
Zoro #
G0223203
UPC #
849362013163
Country of Origin
United States

Dimensions

Width
12"
Height
6"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Parking Fine Sign
Header
No Header
Legend
$100 Fine
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
Yes
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Language
English
Legend Style
Text
Double-Sided
No
Sign Legend Color
Green
Legend/Background Color
Green/White
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Legend Color
Green
Subject Matter
Fines
Material
Aluminum
Background Color
White
Sign Legend Text Color
Green
Includes Cross-Braces
No
State Specific Sign
No
Indoor/Outdoor Usage
Outdoor
Sign Header
No Header
Protective Coating
Clear Film Laminate
Average Outdoor Durability
5 to 8 yr.
Mounting Hole Distance Center to Center
5 in
MUTCD Compliant Sign
No
Number of Printed Sides
1
Sign Legend
$100 Fine
Holes on 1 in. Centers
Yes
Sign Legend Style
Text
Sign Mounting Hardware Included
No
Sign Properties
Rigid
Material Properties
Roll Up

Description

Fine & Penalty Supplemental Parking Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.